Contact Us: 0870 240 2100

CLOSE

HyFlex® 11-618

Brand ANSELL

Ansell’s HyFlex® 11-618 is a thin glove that offers outstanding comfort and sensitivity for the most delicate handling. The lightest lined and coated glove ever made by Ansell, HyFlex® 11-618 is 20% lighter in weight than Ansell’s usual nylon/polyurethane gloves. Designed for a wide range of lightweight applications in dry or slightly oily environments, it is ideal for workers who need a higher level of touch and precision than that offered by their current gloves. Also ideal for applications where cotton gloves or no gloves at all are used despite the risk of scrapes, blisters and minor injuries. The glove’s resistance levels make it durable. In addition, the dark blue liner and black coating make the glove well-suited for environments that present a certain degree of dirt.

Item Details
Item Details
Item Details:
ANSELL 11-618 HYFLEX ULTRA LITE NITRILE GLOVE SIZE 10
Order Code: WX44688
Brand: ANSELL
Mfr Part No: 11-618-10
Brand item name: 11-618-10
  • - Colour: Dark Blue/Black
  • - Glove Size: 10/XL
Compare this Product Quick view
Please contact us for priceEACHExc. VAT
Item Details:
ANSELL 11-618 HYFLEX ULTRA LITE NITRILE GLOVE SIZE 11
Order Code: WX44689
Brand: ANSELL
Mfr Part No: 11-618-11
Brand item name: 11-618-11
  • - Colour: Dark Blue/Black
  • - Glove Size: 11/XXL
Compare this Product Quick view
Please contact us for priceEACHExc. VAT
Item Details:
ANSELL 11-618 HYFLEX ULTRA LITE NITRILE GLOVE SIZE 6
Order Code: WX44684
Brand: ANSELL
Mfr Part No: 11-618-6
Brand item name: 11-618-6
  • - Colour: Dark Blue/Black
  • - Glove Size: 6/XS
Compare this Product Quick view
Please contact us for priceEACHExc. VAT
Item Details:
ANSELL 11-618 HYFLEX ULTRA LITE NITRILE GLOVE SIZE 7
Order Code: WX44685
Brand: ANSELL
Mfr Part No: 11-618-7
Brand item name: 11-618-7
  • - Colour: Dark Blue/Black
  • - Glove Size: 7/S
Compare this Product Quick view
Please contact us for priceEACHExc. VAT
Item Details:
ANSELL 11-618 HYFLEX ULTRA LITE NITRILE GLOVE SIZE 8
Order Code: WX44686
Brand: ANSELL
Mfr Part No: 11-618-8
Brand item name: 11-618-8
  • - Colour: Dark Blue/Black
  • - Glove Size: 8/M
Compare this Product Quick view
Please contact us for priceEACHExc. VAT
Item Details:
ANSELL 11-618 HYFLEX ULTRA LITE NITRILE GLOVE SIZE 9
Order Code: WX44687
Brand: ANSELL
Mfr Part No: 11-618-9
Brand item name: 11-618-9
  • - Colour: Dark Blue/Black
  • - Glove Size: 9/L
Compare this Product Quick view
Please contact us for priceEACHExc. VAT
Previous page 1 Next page