Contact Us: 0870 240 2100

ANSELL 59-416 WELDING SLEEVE

Order Code WX102729
Brand ANSELL
Mfr Part No 59-416
Availability
Price (exc. VAT) Price (inc. VAT) Quantity
On request   EACH On request   EACH
Compare
  • 59-416: This 66 cm welder sleeve is made of Kevlar® fabric – combined with an internal cotton layer. These make the sleeve lightweight and breathable while providing protection from the high heat of flying molten particles and sparks. 59-417: This 53 cm assembler’s sleeve is made of Kevlar®, associated with an internal cotton interlock layer. The Kevlar® layer offers cut-resistance for light-duty and medium-duty applications. It’s also heat retardant, making it practical in areas where hot objects are present and burn protection is required.
  • Abrasion Resistance
    1
    CE Number
    3210033
    Colour
    Brown
    Cuff Style
    Sleeve
    Cut Resistance
    3
    Duty Level
    Medium
    Glove Construction
    Welder sleeve
    Glove length
    660 mm
    Length (mm)
    660
    Material
    Kevlar® & Lenzing FR®
    Net Weight
    148.889 GRM
    Protection Category
    Mechanical Protection
    Protection Type
    Cut Protection
    Risk Category
    Category III
    Safety Category
    EN 374 Low Chemical Resistant, EN 374 Micro-Organism