Contact Us: 0870 240 2100

ANSELL 70-225 NEPTUNE KEVLAR GLOVE SIZE 9

Order Code WXW02094472
Brand ANSELL
Mfr Part No 70-225-9
Availability
Price (exc. VAT) Price (inc. VAT) Quantity
On request   EACH On request   EACH
Compare
  • Colour
    Yellow
    Cuff Style
    Knitwrist
    European Norm (EN) Standard
    EN388 254X; EN407 X1XXXX
    Glove Construction
    Knitted
    Glove Size
    9
    Liner Material
    Kevlar®
    Material
    Kevlar®
    Risk Category
    Category II