Contact Us: 0870 240 2100

CLOSE

ANSELL 87-900 LATEX GLOVE GREEN/YELLOW SIZE 9.5 -10

Order Code WXW02095829
Brand ANSELL
Mfr Part No 87-900-9.5-10
Availability
Price (exc. VAT) Price (inc. VAT) Quantity
On request   EACH On request   EACH
Compare
  • Latex/neoprene blend for reliable protection against a very wide range of chemicals.  Double dipped for double protection.  Heavyweight resistance to salts and detergents.  Unsupported heavyweight glove with embossed lozenge finish: Strong and durable, with excellent wet and dry grip.  Quality flocklining in pure cotton: Helps reduce risk of skin irritation.
  • Colour
    Green / Yellow
    Cuff Style
    Straight
    Glove length
    323 mm
    Glove Size
    9.5-10
    Grip Design
    Lozenge
    Liner Material
    Cotton
    Net Weight
    122.986 GRM