Contact Us: 0870 240 2100

Filter


Pipemaster Professional

Brand Unbranded

Designed for the professional plumbing contractor and heating engineer. Suitable for soldering copper pipe joints and fittings up to 25mm diameter when working in areas where a blow torch could be a hazard. Head temperature 968° Fahrenheit or 520° Centigrade. Warm up time approximately 2 minutes, usage time first joint 20 seconds there after 10 seconds. Power 220Watts, 230Volt input. Supplied with standard 15mm head.

Item Details
Item Details
Item Details:
ROEBUCK PIPEMASTER PRO 230V PP8LZ50
Item number: WXW02495855
Brand: Unbranded
Mfr Part No: PP8LZ50
Brand item name: PP8LZ50
    Compare this Product Quick view
    Please contact us for priceEACHExc. VAT
    Item Details:
    ROEBUCK PIPEMASTER 22MM HEADS ONLY V0022RR
    Item number: WXW02762867
    Brand: Unbranded
    Mfr Part No: V0022RR
    Brand item name: V0022RR
      Compare this Product Quick view
      Please contact us for priceEACHExc. VAT
      Item Details:
      ROEBUCK PIPEMASTER 15MM HEADS ONLY V0015RR
      Item number: WXW02952010
      Brand: Unbranded
      Mfr Part No: V0015RR
      Brand item name: V0015RR
        Compare this Product Quick view
        Please contact us for priceEACHExc. VAT
        Previous page 1 Next page