Contact Us: 0870 240 2100

Filter


30mm diameter

Brand Unbranded

MOS 25000rpm

Item Details
Item Details
Item Details:
ROEBUCK ABRASIVE FLAP WHEEL 30 X 15MM DIAMETER 180 GRADE
Item number: WXW02756794
Brand: Unbranded
Mfr Part No: GS3015180
Brand item name: GS3015180
  • - Grit Size: P180
Compare this Product Quick view
Please contact us for priceEACHExc. VAT
Item Details:
ROEBUCK ABRASIVE FLAP WHEEL 30 X 15MM DIAMETER 60 GRADE
Item number: WXW02883283
Brand: Unbranded
Mfr Part No: GS3015060
Brand item name: GS3015060
  • - Grit Size: P60
Compare this Product Quick view
Please contact us for priceEACHExc. VAT
Item Details:
ROEBUCK ABRASIVE FLAP WHEEL 30 X 15MM DIAMETER 120 GRADE
Item number: WXW02916043
Brand: Unbranded
Mfr Part No: GS3015120
Brand item name: GS3015120
  • - Grit Size: P120
Compare this Product Quick view
Please contact us for priceEACHExc. VAT
Item Details:
ROEBUCK ABRASIVE FLAP WHEEL 30 X 10MM DIAMETER 60 GRADE
Item number: WXW02916044
Brand: Unbranded
Mfr Part No: GS3010060
Brand item name: GS3010060
  • - Grit Size: P60
Compare this Product Quick view
Please contact us for priceEACHExc. VAT
Item Details:
ROEBUCK ABRASIVE FLAP WHEEL 30 X 10MM DIAMETER 40 GRADE
Item number: WXW02916045
Brand: Unbranded
Mfr Part No: GS3010040
Brand item name: GS3010040
  • - Grit Size: P40
Compare this Product Quick view
Please contact us for priceEACHExc. VAT
Item Details:
ROEBUCK ABRASIVE FLAP WHEEL 30 X 15MM DIAMETER 80 GRADE
Item number: WXW02916057
Brand: Unbranded
Mfr Part No: GS3015080
Brand item name: GS3015080
  • - Grit Size: P80
Compare this Product Quick view
Please contact us for priceEACHExc. VAT
Item Details:
ROEBUCK ABRASIVE FLAP WHEEL 30 X 15MM DIAMETER 40 GRADE
Item number: WXW02916058
Brand: Unbranded
Mfr Part No: GS3015040
Brand item name: GS3015040
  • - Grit Size: P40
Compare this Product Quick view
Please contact us for priceEACHExc. VAT
Item Details:
ROEBUCK ABRASIVE FLAP WHEEL 30 X 10MM DIAMETER 120 GRADE
Item number: WXW02916059
Brand: Unbranded
Mfr Part No: GS3010120
Brand item name: GS3010120
  • - Grit Size: P120
Compare this Product Quick view
Please contact us for priceEACHExc. VAT
Item Details:
ROEBUCK ABRASIVE FLAP WHEEL 30 X 10MM DIAMETER 80 GRADE
Item number: WXW02916060
Brand: Unbranded
Mfr Part No: GS3010080
Brand item name: GS3010080
  • - Grit Size: P80
Compare this Product Quick view
Please contact us for priceEACHExc. VAT
Item Details:
ROEBUCK ABRASIVE FLAP WHEEL 30 X 10MM DIAMETER 180 GRADE
Item number: WXW02949888
Brand: Unbranded
Mfr Part No: S3010180
Brand item name: S3010180
  • - Grit Size: P180
Compare this Product Quick view
Please contact us for priceEACHExc. VAT
Previous page 1 Next page