Contact Us: 0870 240 2100

PRECISION STEEL SHIM 6X12 IN

Item number WX40918
Brand LINEAR TOOLS
Mfr Part No 77-316-680
Availability
Price (exc. VAT) Price (inc. VAT) Quantity
On request   PACK On request   PACK
Compare
  • Inch steel shim stock is a fully harden, cold rolled, low carbon 1008-1010 material, with a Rockwell Hardness of RB 84-90, and meets AISI - 1008 / AISI - 1010. The Shim is marked continuously along its length with shim size in inch with metric equivalents, lot number for material traceability and website detail for access to traceability information.

    Pack contains sizes 1 x 0.001, 0.002, 0.003, 0.004, 0.005, 0.006, 0.008, 0.010, 0.012, 0.015, 0.020, 0.025 inch sheets 6" x 12"
  • Length
    12 INCH