Contact Us: 0870 240 2100

PRECISION STEEL SHIM RL .2X150MMX2.5M

Item number WX40928
Brand LINEAR TOOLS
Mfr Part No 77-316-974
Availability
Price (exc. VAT) Price (inc. VAT) Quantity
On request   EACH On request   EACH
Compare
  • Metric steel shim stock is a fully harden, cold rolled, low carbon 1010 material, with a Rockwell Hardness of RB 90-100 and an approximate tensile strength: 80,000p.s.i.

    The shim is marked continuously along it length with shim size in metric with inch equivalents, lot number for material traceability and website detail for access to traceability information.
  • Length
    2.5 MM
    Width External
    150 MM