Contact Us: 0870 240 2100

PRECISION BRAND STAINLESS STEEL SHIM ASSEMBLY 150 X 300M

Item number WX40934
Brand PRECISION BRAND
Mfr Part No 77-422-161
Availability
Price (exc. VAT) Price (inc. VAT) Quantity
On request   EACH On request   EACH
Compare
  • Metric stainless steel shim stock is a fully harden, cold rolled, type 302 material, with a Rockwell Hardness of C40 - 45 and an ultimate tensile strength: 185,000 p.s.i,min. The shim is marked continuously along its length with shim size in metric with inch equivalents, lot number for material traceability and website detail for access to traceability information.

    Pack contains sizes 1 x 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50mm sheets 150mm x 300mm.
  • Length
    50 MM