Contact Us: 0870 240 2100

PRECISION BRAND STAINLESS STEEL SHIM ASSEMBLY 6 X 12 INCH

Item number WX40940
Brand PRECISION BRAND
Mfr Part No 77-422-445
Availability
Price (exc. VAT) Price (inc. VAT) Quantity
On request   EACH On request   EACH
Compare
  • Inch stainless steel shim stock is a fully harden, cold rolled, ltype 302 material, with a Rockwell hardness of C40 - 45, and meets SAE-30302, AISI - T302, ASTM A-666. It has an ultimate tensile strength of 185,000 p.s.i.min. 
    The shim is marked continuously along it length with shim size in inch with metric equivalents, lot number for material traceability, and website detail for access to traceability information.

    Pack contains sizes 1 x 0.001, 0.002, 0.003, 0.005, 0.008, 0.010, 0.015, 0.020 inch sheets 6" x 12".