Contact Us: 0870 240 2100

CLOSE

PRECISION BRAND BRASS SHIM ASSEMBLY 6 X 12 INCH

Item number WX40955
Brand PRECISION BRAND
Mfr Part No 77-517-545
Availability
Price (exc. VAT) Price (inc. VAT) Quantity
On request   EACH On request   EACH
Compare
  • Metric brass shim stock is a half harden, cold rolled CDA 260 allloy material, with a Rockwell hardness of 30T 56 - 68, it meets SAE-CA-260, CDA 260, ASTM B-19 and B-36, and with a Tensile strength: 57 - 67,000p.s.i. Elongation of 18 to 42% in 2". 
    The shim is marked continuously along it length with shim size in Inch with metric equivalents, lot number for material traceability, and website detail for access to traceability information.

    Pack contains sizes 1 x 0.001, 0.0015, 0.002, 0.003, 0.004, 0.005, 0.006, 0.007, 0.008, 0.010, 0.012, 0.015 inch sheets 6" x 12".