Contact Us: 0870 240 2100

ROEBUCK 1/2 INCH DRIVE SOCKET SET 59 PIECE MM/WHIT/A/F

Item number WX56753
Brand Unbranded
Mfr Part No ABH00459
Availability
Price (exc. VAT) Price (inc. VAT) Quantity
On request   EACH On request   EACH
Compare
  • Contents, 59 piece
    10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 26, 27, 28, 30, 32mm
    1//8, 3//16, 1//4, 5//16, 3//8, 7//16, 1//2, 9//16, 5//8, 11//16, 3//4in Whit
    3//8, 7//16, 1//2, 9//16, 5//8, 11//16, 3//4, 13//16, 7//8, 15//16, 1, 1 1//16, 1 1//8, 1 3//16, 1 1//4in AF
    AF Spark plug 10, 14mm
    Manufactured from chrome alloy steel. Set includes: quick release ratchet handle, sliding T bar, swivel handle 380mm 15in, speed brace, extension 75mm 3in, extension 125mm 5in, extension 250mm 10in, universal joint, offset handle, adaptors to 3//8 and 3//4in. Supplied in a blow moulded case. Single hex.
  • Driver Size
    1/2 "
    Number of Pieces
    Metric/WW/AF 59 pieces
    Standard(s)
    Bi-hexagon