Contact Us: 0870 240 2100

PRECISION S/STEEL SL SHIM 0.025X100X100 90-881-425

Item number WXW02977987
Brand PRECISION BRAND
Mfr Part No 90-881-425
Availability
Price (exc. VAT) Price (inc. VAT) Quantity
On request   EACH On request   EACH
Compare
  • Slotted shim is the best way to solve alignment and leveling problems on motors, pumps, generators & other plant machinery. Its' available in 3 sizes to cover most applications.Slotted shim is economical, it reduces labour costs by eliminating hand cutting, prevents material waste and reduces downtime by eliminating shim preparation.
    Safety tabs make the shim placement easier and safer, the tabs eliminate the need to place hands under machinery during installation or removal of shims and the hole in the tab makes removal even easier to.
    Engineered for quality the shim thickness tolerances meet industry standards and the shims conform to standard bolt and stud sizes.
  • Length
    100 MM
    Thickness
    0.25 MM
    Width External
    100 MM