Contact Us: 0870 240 2100

ROEBUCK NO 4 WOODMASTER PLANE

Item number WXW02790440
Brand Unbranded
Mfr Part No BUPLA-04
Availability
Price (exc. VAT) Price (inc. VAT) Quantity
On request   EACH On request   EACH
Compare
  • Finely machined iron base and sides fitted with wooden handles. Chromed lever cap and carbon steel cutter. For finishing and general purpose work.
  • Cutter (in)
    2
    Cutter (mm)
    50
    Length
    245 MM
    Length (in)
    9-3/4 "
    Model
    No. 4
    Net Weight
    2 Pound
    Size
    200
    Size
    8
    Type(s)
    Smooth