Contact Us: 0870 240 2100

PRECISION ASS SHIM 5 X 20IN

Item number WX40962
Brand PRECISION BRAND
Mfr Part No 77-644-905
Availability
Price (exc. VAT) Price (inc. VAT) Quantity
On request   EACH On request   EACH
Compare
  • Color coded shim is made from a high quality plastic material. Great for all your plastic shim requirements, used for gaskets,special parts and various manufacturing applications.Its easy to cut, resists oil, has minimal compression during use. Its thickness tolerances to industry standards, it has consistent performance, and is non-conductive to electricity.
    Thickness is indicated by shim colour, which eliminates the need for micrometers, thus saves time and reduces error.

    Pack contains sizes 1 x 0.0005, 0.001, 0.002, 0.003, 0.004, 0.005, 0.010, 0.015, 0.020, 0.030, 0.040, 0.050,0.060 inch sheets 5" x 20".
  • Shim Dimension(s)
    5 x 20 in