Contact Us: 0870 240 2100

M3 X 16 POZI COUNTERSUNK M/SCREW BZP PACK OF 100

Item number WXW02098754
Brand BRAMMER
Mfr Part No M3X16MSCSKPOZ-ZP/100
Availability
Price (exc. VAT) Price (inc. VAT) Quantity
On request   PACK On request   PACK
Compare
  • Din 965 Grade 4.8 mild steel machine screws. Cross-recessed drive with a countersink head, fully threaded. Bright zinc plated.
  • Driver Type
    Cross Recessed
    Head Type
    Countersunk
    Length/Height - External
    16 mm
    Material
    Steel
    Plating Type
    Bright Zinc
    Quantity per pack
    100
    Screw Thread Type Size
    M3
    Thread Size
    3
    Thread x length
    M3 x 16