Contact Us: 0870 240 2100

M4 X 12 HEX SET A2 PACK OF 100

Item number WXW02098849
Brand BRAMMER
Mfr Part No M4X12HEXSET-A2/100
Availability
Price (exc. VAT) Price (inc. VAT) Quantity
On request   PACK On request   PACK
Compare
  • DIN 933 grade A2 stainless steel multi-purpose set screws. Hexagonal head. Fully threaded.
  • Head Type
    Hexagon
    Length/Height - External
    12 mm
    Material
    A2 Stainless Steel
    Plating Type
    Unplated
    Quantity per pack
    100
    Screw Thread Type Size
    M4
    Thread Size
    4
    Thread x length
    M4 x 12