Contact Us: 0870 240 2100

M4 X 16 HEX SET 8.8 BZP PACK OF 100

Item number WXW02098869
Brand BRAMMER
Mfr Part No M4X16HSS-8.8-ZP/100
Availability
Price (exc. VAT) Price (inc. VAT) Quantity
On request   PACK On request   PACK
Compare
  • Din 933 Grade 8.8 multi-purpose set screws. Hexagonal head. Fully threaded. Bright zinc plated.
  • Head Type
    Hexagon
    Length/Height - External
    16 mm
    Material
    Steel
    Plating Type
    Bright Zinc
    Quantity per pack
    100
    Screw Thread Type Size
    M4
    Thread Size
    4
    Thread x length
    M4 x 16