Contact Us: 0870 240 2100

M6 X 25 POZI COUNTERSUNK M/SCREW BZP PACK OF 100

Item number WXW02950008
Brand BRAMMER
Mfr Part No M6 25 KRSTMC TC1
Availability
Price (exc. VAT) Price (inc. VAT) Quantity
On request   PACK On request   PACK
Compare
  • Din 965 Grade 4.8 mild steel machine screws. Cross-recessed drive with a countersink head, fully threaded. Bright zinc plated.
  • Driver Type
    Cross Recessed
    Head Type
    Countersunk
    Length/Height - External
    25 mm
    Material
    Steel
    Plating Type
    Bright Zinc
    Quantity per pack
    100
    Screw Thread Type Size
    M6
    Thread Size
    6
    Thread x length
    M6 x 25