Contact Us: 0870 240 2100

CLOSE

MAUN PLIERS 4861/160 6.1/2

Item number WX107496
Brand MAUN INDUSTRIES
Mfr Part No 4861-160
Availability
Price (exc. VAT) Price (inc. VAT) Quantity
On request   EACH On request   EACH
Compare
  • With open handles and return spring.
  • Handle Type
    Steel
    Jaw Type
    Flat Nose
    Length (in)
    6-1/2
    Length (mm)
    160
    Size
    160 mm