Contact Us: 0870 240 2100

PELI 3660Z1 LITTLE ED RECHARGEABLE HAZARDOUS AREA TORCH ATEX Z1

Item number WXW03634983
Brand PELI
Mfr Part No 3660Z1
Availability
Price (exc. VAT) Price (inc. VAT) Quantity
On request   EACH On request   EACH
Compare
  • The rechargeable version of the The Little Ed 3660 LED uses a long-life NiMH battery pack for extended burn time. It comes with a charger base unit that can be installed at home or work using the 220V transformer, or in a vehicle through direct wiring or 12V plug-in adapter. Certified to ATEX Zone 1 (Category 2).
  • Battery Running Time
    3.75 hours
    IP Rating IEC (Degree of Protection)
    IPX7
    Power
    176 Lumens
    Range
    183 mtr