Contact Us: 0870 240 2100

GISS 844876 SAFETY HELMET G-TOP WHITE

Item number 194964139797
Brand GISS (Global Industrial Solutions)
Mfr Part No 844876
Availability
Price (exc. VAT) Price (inc. VAT) Quantity
On request   EACH On request   EACH
Compare
  • Safety helmet G-TOP
    EN397:2012 + A1:2012 EN 50365:2002

    Work-site helmet in high resistance, anti UV protected, polypropylene Polyamide cuff: 3 textile bands with 8 fastening points. Toothed rack tightening. Toothed rack tightening. Tan sponge. Adjustable around head from 53 to 63 cm. Electrical insulation. Weight: 351 g.
    APPLICATIONS
    Classic protective helmet for all uses, falling objects, impacts and spattering. Building, public works, industry, automotive, aeronautic, etc.
    ADVANTAGES
    Tightening rack with easy to use knurled knob. Weight: 351 g.
    G-HEART TOP noise reducing adjustable shell
    Helmet service life: 5 years as of date of manufacture, 3 years in use.
  • Colour
    White
    Net Weight
    351 GRM

Brammer alternatives  You might also like